Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/32 x 7-17/32 In
Mfr # PT9447
Zoro # G5179867
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-11.5 NPT
- Description/Special Features Hydraulic Element
- Width 3 3/32 in
- Filter Design Cartridge
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT9447
- Zoro # G5179867
- UPC # 791440091177
- Country of Origin China
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-11.5 NPT |
Width | 3 3/32 in |
Outside Dia. | 3 3/32 in |
Length | 7 17/32 in |
Height | 7 17/32 in |
Thread Size | 1-11.5 |
Overall Height | 7 17/32 in |
Outside Diameter | 3 3/32 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Includes | Bypass Valve |
For Use With | Caterpillar, Mitsubishi Lift Trucks |
Compatible Vehicle Type | Trucks |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Mitsubishi |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 7 17/32 in, Length 7 17/32 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Includes Bypass Valve, For Use With Caterpillar, Mitsubishi Lift Trucks, Thread Size 1-11.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 93 Ford Heavy 7.8L Coolant Hose, 80411 (80411)
- C.S. OSBORNE C.S. Osborne 565-1203 Flexible Packing Hook Set 1 2 3 (565-1203)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- GATES Integrated Housing Thermostat, 34773 (34773)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207-10)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9046)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 5-5/8 In (PT396)
- BALDWIN FILTERS Max. Perf. Glass Transmission Spin-On, BT8316-MPG (BT8316-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/32 x 7-31/32 In (PT8435-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-3/32 In (BT9560-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- Baldwin Filters Automotive Hydraulic Filters