Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/32 x 12-7/8 In
Mfr # PT318-MPG
Zoro # G5563704
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 11/16 in
- Length 12 7/8 in
- Height 12 7/8 in
- Width 3 3/32 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT318-MPG
- Zoro # G5563704
- UPC # 791440003798
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 11/16 in |
Length | 12 7/8 in |
Height | 12 7/8 in |
Width | 3 3/32 in |
Outside Dia. | 3 3/32 in |
Inside Diameter | 1 11/16 in |
Outside Diameter | 3 3/32 in |
Overall Height | 12 7/8 in |
Details
Includes | O-Ring |
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Micron Rating | 18 |
For Use With | Allison Transmissions |
Absolute Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Allison |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 18, Height 12 7/8 in, Length 12 7/8 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Inside Dia. 1 11/16 in, Includes O-Ring, For Use With Allison Transmissions, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW UV Glasses (471112)
- ZORO SELECT Silicone Coolant Hose, ID 1 In (5515-100)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 01-20 SILVERADO/SIERRA 1500HD-3500HD (199-90804)
- GARMIN Cable Grommet f/Network Cables (010-10562-00)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 5-15/16 In (PT9415-MPG KIT)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- BALDWIN FILTERS Hydraulic Filter, 7 in. O.D. (PT9476-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-15/32 In (PT8355)
- BALDWIN FILTERS Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In (PT108-HD)
- WIX FILTERS Hyd Filter, 51536 (51536)
- Baldwin Filters Automotive Hydraulic Filters