Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-29/32 x 9-3/32 In
Mfr # PT8370-MPG
Zoro # G7462621
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 29/32 in
- Filter Design Cartridge
- Includes (2) Attached Grommet
- Description/Special Features Maximum Performance Glass hydraulic Element
- Inside Dia. 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8370-MPG
- Zoro # G7462621
- UPC # 791440047112
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 29/32 in |
Inside Dia. | 1 13/16 in |
Width | 3 29/32 in |
Length | 9 3/32 in |
Height | 9 3/32 in |
Outside Diameter | 3 29/32 in |
Overall Height | 9 3/32 in |
Inside Diameter | 1 13/16 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Grommet |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Micron Rating | 7 |
For Use With | Schroeder Hydraulic Systems |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 12 micron |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Schroeder |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 12, Height 9 3/32 in, Length 9 3/32 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 13/16 in, Includes (2) Attached Grommet, For Use With Schroeder Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Parfit, Cartridge Elements, PFF4616 (PFF4616)
- KATS Diesel Engine Heater, Deutz Allis 1012 (30407)
- GATES FHP Medium Horse-Power V-Belt - Generator, 6826 (6826)
- SPEC-D TUNING 05-09 Ford Mustang Halo Fog Lights Clear (LF-MST05H-TM)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT443)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 8-15/16 In (BT425)
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 2-1/16 In (PT459)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9393-MPG)
- MAIN FILTER CIM-TEK 70183 Replacement/Interchange Spin-On Filter (MF0058081)
- Baldwin Filters Automotive Hydraulic Filters