Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-29/32 x 9-1/8 In
Mfr # PT8885-MPG
Zoro # G5497536
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Filter Design Cartridge
- Inside Dia. 1 5/8 in
- Micron Rating 20
- Includes (2) Attached Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8885-MPG
- Zoro # G5497536
- UPC # 791440065161
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 5/8 in |
Height | 9 1/8 in |
Width | 3 29/32 in |
Outside Dia. | 3 29/32 in |
Length | 9 1/8 in |
Inside Diameter | 1 5/8 in |
Outside Diameter | 3 29/32 in |
Overall Height | 9 1/8 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Micron Rating | 20 |
Includes | (2) Attached Grommet |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Item | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Schroeder |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 9 1/8 in, Length 9 1/8 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 5/8 in, Includes (2) Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B103 (B103)
- BUYERS PRODUCTS 900W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543895)
- WIX FILTERS Xp Lube Filter, 51394Xp (51394XP)
- FUSION Heavy Duty Charging Clip, 50A/75A, Red (602035R)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT8304)
- BALDWIN FILTERS Hydraulic Element, P194-HD10 (P194-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8472)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- MAIN FILTER DONALDSON/FBO/DCI CS100P10A Replacement/Interchange Spin-On Filter (MF0058027)
- Baldwin Filters Automotive Hydraulic Filters