Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-29/32 x 8-5/8 In
Mfr # PT9175
Zoro # G5636005
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 29/32 in
- Height 8 5/8 in
- Filter Design Cartridge
- Includes Bypass Valve, Integral Gasket
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9175
- Zoro # G5636005
- UPC # 791440071124
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 29/32 in |
Height | 8 5/8 in |
Width | 3 29/32 in |
Length | 8 5/8 in |
Inside Dia. | 1 9/16 in |
Inside Diameter | 1 9/16 in |
Outside Diameter | 3 29/32 in |
Overall Height | 8 5/8 in |
Details
Filter Design | Cartridge |
Includes | Bypass Valve, Integral Gasket |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element with Attached Spring |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | J.C. Bamford |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 8 5/8 in, Length 8 5/8 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 9/16 in, Includes Bypass Valve, Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE BoatBuckle F14221 G2 Retractable Gunwale Tie-Down - 2" x 38" (F14221)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 150 SAE 90 - 35 Lb Plastic Pail (13008LB)
- KEN-TOOL SUPER SERPENT MOUNT TOOL (KT35447)
- LISLE Yellow Low Profile Plastic Creeper (93102)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-23/32 x 8-3/16In (BT8443)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT8989-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8309MPG)
- Baldwin Filters Automotive Hydraulic Filters