Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-29/32 x 5-5/32 In
Mfr # PT9139
Zoro # G5499891
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Width 3 29/32 in
- Length 5 5/32 in
- Outside Dia. 3 29/32 in
- Includes Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9139
- Zoro # G5499891
- UPC # 791440070769
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 29/32 in |
Length | 5 5/32 in |
Outside Dia. | 3 29/32 in |
Height | 5 5/32 in |
Thread Size - Automotive Filters | 1-1/2" |
Thread Size | 1 1/2" |
Overall Height | 5 5/32 in |
Overall Length | 5 5/32 in |
Overall Width | 3 29/32 in |
Outside Diameter | 3 29/32 in |
Details
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
For Use With | Kubota Excavators |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 5 5/32 in, Length 5 5/32 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Includes Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications, For Use With Kubota Excavators, Thread Size 1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY88)
- GARMIN NMEA 2000 Backbone/Drop Cable (4M) (010-11076-04)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- WIX FILTERS Engine Oil Filter #Wix 51036 (51036)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-1/2 x 8-15/16 In (PT86-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT9558-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 16-31/32 In (PT9557)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 4-1/8 In (PT8984-MPG)
- MAIN FILTER HYDROLINE IFE5010B Replacement/Interchange Spin-On Filter (MF0058027)
- Baldwin Filters Automotive Hydraulic Filters