Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-25/32 x 5-23/32 In
Mfr # BT366-MPG
Zoro # G6141231
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 3/4"
- Outside Dia. 3 25/32 in
- Includes Integral Gasket
- Width 3 25/32 in
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT366-MPG
- Zoro # G6141231
- UPC # 791440069695
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Outside Dia. | 3 25/32 in |
Width | 3 25/32 in |
Height | 5 23/32 in |
Length | 5 23/32 in |
Thread Size | 3/4"-14 |
Overall Height | 5 23/32 in |
Outside Diameter | 3 25/32 in |
Details
Item | Hydraulic Filter |
Includes | Integral Gasket |
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Fluid Type | Hydraulic |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 5 23/32 in, Length 5 23/32 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Includes Integral Gasket, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Jumper 2/0, 24", 5 PK, Material: Copper, Insulated Synthetic Rubber (7789-005)
- RECON 07-13 SILVERADO/SIERRA 2500/3500 CAB ROOF LIGHTS AMBER LENS BLACK BASE (264156AM)
- RULE Bilge Pump, Automatic Operation, 12V, 3.4A (20SA)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-9/16 in. (PA2674)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 9 In (BT8931)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 8-15/16 In (BT425)
- BALDWIN FILTERS BT8309-MPG, Max. Perf. Glass Hydraulic Spin-on (BT8309-MPG)
- BALDWIN FILTERS Hydraulic Spin-On, BT388-10 (BT388-10)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-7/32 In (BT8919)
- MAIN FILTER FLEETGUARD HF6567 Replacement/Interchange Spin-On Filter (MF0575536)
- Baldwin Filters Automotive Hydraulic Filters