Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-25/32 x 16-13/16 In
Mfr # PT320-MPG
Zoro # G2424195
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 3/16 in
- Micron Rating 9.8
- Description/Special Features Maximum Performance Glass hydraulic Element
- Filter Design Cartridge
- Width 3 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT320-MPG
- Zoro # G2424195
- UPC # 791440003811
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 3/16 in |
Width | 3 25/32 in |
Outside Dia. | 3 25/32 in |
Length | 16 13/16 in |
Height | 16 13/16 in |
Outside Diameter | 3 25/32 in |
Inside Diameter | 2 3/16 in |
Overall Height | 16 13/16 in |
Details
Micron Rating | 9.8 |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | O-Ring |
For Use With | Allison Transmissions |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Allison |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 5 micron |
Nominal Filter Rating | 9.8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 9.8, Height 16 13/16 in, Length 16 13/16 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Inside Dia. 2 3/16 in, Includes O-Ring, For Use With Allison Transmissions, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Snap In Tire Valve, 7/8 In, PK50 (TV-412-50)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- BALDWIN FILTERS Hydraulic Filter, 1-7/8 x 6-1/32 In (PT9330-MPG)
- BALDWIN FILTERS Hydraulic Element, P194-HD10 (P194-HD10)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- MAIN FILTER FILTREC A120C25 Replacement/Interchange Spin-On Filter (MF0058028)
- Baldwin Filters Automotive Hydraulic Filters