Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-23/32 x 9-1/16 In
Mfr # PT8456-MPG
Zoro # G4465781
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Micron Rating 8
- Outside Dia. 3 23/32 in
- Filter Design Cartridge
- Width 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8456-MPG
- Zoro # G4465781
- UPC # 791440060692
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 23/32 in |
Width | 3 23/32 in |
Length | 9 1/16 in |
Height | 9 1/16 in |
Inside Dia. | 1 23/32 in |
Overall Height | 9 1/16 in |
Inside Diameter | 1 23/32 in |
Outside Diameter | 3 23/32 in |
Details
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Micron Rating | 8 |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | (2) Attached Grommet |
Features | Inside-Out Flow Direction |
For Use With | Various Hydraulic Applications |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 9 1/16 in, Length 9 1/16 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 23/32 in, Includes (2) Attached Grommet, For Use With Various Hydraulic Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 3IN SPIGOT, FLANGE (T1006)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- UWS 69" SINGLE LID DEEP FS TOOLBOX (TBSD-69)
- QUICK PRODUCTS Quick Products JQ-RHW Replacement Plastic Cover for Electric Tongue Jack - White (JQ-RHW)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-9/16 In (PT539)
- BALDWIN FILTERS Hydraulic Filter, 5-5/32 x 8-9/32 In (PT9176)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9112)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 10-3/16 In (PT554)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- MAIN FILTER NAPA 1249 Replacement/Interchange Spin-On Filter (MF0057995)
- Baldwin Filters Automotive Hydraulic Filters