Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-23/32 x 8-7/32 In
Mfr # BT735
Zoro # G0327311
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
- Outside Dia. 3 23/32 in
- Micron Rating 20
- Length 8 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT735
- Zoro # G0327311
- UPC # 791440007994
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 23/32 in |
Length | 8 7/32 in |
Height | 8 7/32 in |
Thread Size - Automotive Filters | 1" |
Width | 3 23/32 in |
Thread Size | 1-12 |
Outside Diameter | 3 23/32 in |
Overall Height | 8 7/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Micron Rating | 20 |
Item | Hydraulic Filter |
Includes | 30 psid Bypass Valve, G401 Integral Gasket |
Fluid Type | Hydraulic |
For Use With | Atlas-Weyhausen, Bomag, Demag, Kramer, Liebherr, Moxy, V.M.E., Volvo Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Atlas Weyhausen, Bomag, Demag, Kramer, Liebherr, Moxy, V.M.E, Volvo |
Nominal Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 8 7/32 in, Length 8 7/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes 30 psid Bypass Valve, G401 Integral Gasket, For Use With Atlas-Weyhausen, Bomag, Demag, Kramer, Liebherr, Moxy, V.M.E., Volvo Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 75 gal. (352-3-02)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1139C)
- GROTE Primary Wire, 12 Gauge, White, 100 ft.Spool (87-6007)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 2-17/32 In (PT558)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 16-13/16 In (PT320-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8420)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-25)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- Baldwin Filters Automotive Hydraulic Filters