Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-23/32 x 7-1/32 In
Mfr # BT8488
Zoro # G0356824
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
- Length 7 1/32 in
- Height 7 1/32 in
- Outside Dia. 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8488
- Zoro # G0356824
- UPC # 791440062139
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 1/32 in |
Height | 7 1/32 in |
Outside Dia. | 3 23/32 in |
Thread Size - Automotive Filters | 1-1/8" |
Width | 3 23/32 in |
Thread Size | 1 1/8"-16 |
Outside Diameter | 3 23/32 in |
Overall Height | 7 1/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Integral Gasket |
For Use With | Case-International, Kubota, New Holland Tractors |
Compatible Vehicle Type | Farm Equipment |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 32 micron |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 16 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Case IH, Kubota, New Holland |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 7 1/32 in, Length 7 1/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Integral Gasket, For Use With Case-International, Kubota, New Holland Tractors, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marine Terminal, Lead, Neg (82-9542)
- SEACHOICE HOOK CABIN DOOR2""CP BRAS (36121)
- A & I PRODUCTS Seat, Michigan Style, w/ Slide Track, BLK 24.5" x18.5" x11.25" (A-TMS444BL)
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In (BF840)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8870-MPG (BT8870-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-7/16 In (PT8479)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 16-31/32 In (PT9557)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT424)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9076)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3-11/16x5-3/8In (BT364)
- Baldwin Filters Automotive Hydraulic Filters