Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-23/32 x 4-15/32 In
Mfr # BT344-S
Zoro # G1794974
original price:
$21.99
8% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 15/32 in
- Outside Dia. 3 23/32 in
- Description/Special Features Hydraulic Spin-on
- Length 4 15/32 in
- Micron Rating 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT344-S
- Zoro # G1794974
- UPC # 791440004023
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 4 15/32 in |
Outside Dia. | 3 23/32 in |
Length | 4 15/32 in |
Width | 3 23/32 in |
Thread Size - Automotive Filters | 13/16" |
Thread Size | 13/16"-16 |
Overall Height | 4 15/32 in |
Outside Diameter | 3 23/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 9.8 |
Includes | 20 psid Bypass Valve, G401 Integral Gasket |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | Caterpillar, Daewoo Equipment |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Daewoo |
Absolute Filter Rating | 27 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 4 15/32 in, Length 4 15/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes 20 psid Bypass Valve, G401 Integral Gasket, For Use With Caterpillar, Daewoo Equipment, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cup, 42584 (42584)
- SPRINGFIELD MARINE Springfield Ozark Bass Seat; Bucket Seat; Charcoal & Gray (1043224)
- MONROE Monroe Reflex Light Truck Shock Absorber - Front, 911229 (911229)
- GATES Molded Coolant Hose - Upper, 21794 (21794)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-11/16 In (PT9446)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 7-7/8 In (PT9286-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-3/4 In (BT8880-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 2-23/32 In (PT8998-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- MAIN FILTER FLEETGUARD HF6557 Replacement/Interchange Spin-On Filter (MF0575544)
- Baldwin Filters Automotive Hydraulic Filters