Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-21/32 x 7-7/8 In
Mfr # PT8344
Zoro # G5608136
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 7/8 in
- Filter Design Cartridge
- Length 7 7/8 in
- Outside Dia. 3 21/32 in
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8344
- Zoro # G5608136
- UPC # 791440037571
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 7 7/8 in |
Length | 7 7/8 in |
Outside Dia. | 3 21/32 in |
Inside Dia. | 1 23/32 in |
Width | 3 21/32 in |
Overall Width | 3 21/32 in |
Outside Diameter | 3 21/32 in |
Inside Diameter | 1 23/32 in |
Overall Length | 7 7/8 in |
Overall Height | 7 7/8 in |
Details
Micron Rating | 18 |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Belarus Tractors |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 18 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 18, Height 7 7/8 in, Length 7 7/8 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Inside Dia. 1 23/32 in, Includes -, For Use With Belarus Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- CTA MANUFACTURING Parrot (Sway Bar Link) Pliers (7878)
- PANTHER 15 Liter Pneumatic or Manual Pro Series Heavy Duty Oil Extractor (756015P)
- BUYERS PRODUCTS 18x18x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705115)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8450)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 4-17/32 In (BT8416)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 4-5/32 In (PT9222)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 5-5/32 In (PT9139)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- Baldwin Filters Automotive Hydraulic Filters