Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-21/32 x 5-5/8 In
Mfr # BT8440-MPG
Zoro # G4577151
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Micron Rating 8
- Fluid Type Hydraulic
- Outside Dia. 3 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8440-MPG
- Zoro # G4577151
- UPC # 791440059030
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 21/32 in |
Length | 5 5/8 in |
Height | 5 5/8 in |
Width | 3 21/32 in |
Thread Size - Automotive Filters | 31/32" |
Thread Size | 31/32"-20 |
Overall Height | 5 5/8 in |
Outside Diameter | 3 21/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Micron Rating | 8 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | 25 psid Bypass Valve, Integral Gasket |
For Use With | Sullair Compressors |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Sullair |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Absolute Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 5 5/8 in, Length 5 5/8 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Includes 25 psid Bypass Valve, Integral Gasket, For Use With Sullair Compressors, Thread Size 31/32 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (14259)
- WARN INDUSTRIES HUBS LOCK OUT, HUB ASSEMBLY (11690)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7395)
- FLEETGUARD Air Filter, AF4553M (AF4553M)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6 x 16 In (P718-5)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 in. O.D. (PT9493-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- MAIN FILTER PARKER PR4021 Replacement/Interchange Spin-On Filter (MF0057994)
- Baldwin Filters Automotive Hydraulic Filters