Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-21/32 x 5-5/8 In
Mfr # B7026MPG
Zoro # G3031427
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Width 3 21/32 in
- Height 5 5/8 in
- Fluid Type Hydraulic
- Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7026MPG
- Zoro # G3031427
- UPC # 791440048706
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 21/32 in |
Height | 5 5/8 in |
Length | 5 5/8 in |
Outside Dia. | 3 21/32 in |
Thread Size - Automotive Filters | M24 x 2.0mm |
Thread Size | M24-2.0 |
Overall Height | 5 5/8 in |
Outside Diameter | 3 21/32 in |
Details
Item | Hydraulic Filter |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Includes | G381-A Integral Gasket |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
For Use With | Massey Ferguson Tractors |
Compatible Vehicle Make | Massey Ferguson |
Compatible Vehicle Type | Farm Equipment |
Product Type | Hydraulic Filter |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 8 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 5 5/8 in, Length 5 5/8 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Includes G381-A Integral Gasket, For Use With Massey Ferguson Tractors, Thread Size M24-2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES DriveAlign Premium OE Pulley, 38001 (38001)
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- THULE EVO FLUSH BLACK (710601)
- FUNNEL KING Long Reach Funnel, 24 oz, 16 1/4 in H (32505)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 in. O.D. (PT9490-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9393-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8848-MPG (BT8848-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-7/8 x 6-1/32 In (PT9330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- Baldwin Filters Automotive Hydraulic Filters