Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-21/32 x 4-1/4 In
Mfr # BT8918
Zoro # G5531601
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 1/4 in
- Thread Size - Automotive Filters 1"
- Width 3 21/32 in
- Filter Design Spin-On
- Outside Dia. 3 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8918
- Zoro # G5531601
- UPC # 791440069763
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 4 1/4 in |
Thread Size - Automotive Filters | 1" |
Width | 3 21/32 in |
Outside Dia. | 3 21/32 in |
Height | 4 1/4 in |
Thread Size | 1-12 |
Overall Height | 4 1/4 in |
Outside Diameter | 3 21/32 in |
Details
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Includes | Integral Gasket, Threaded Hex Nut |
Item | Hydraulic Filter |
For Use With | Toro Lawn & Garden Tractors |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Farm Equipment |
Media Material | Cellulose |
Compatible Vehicle Make | Toro |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 4 1/4 in, Length 4 1/4 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Includes Integral Gasket, Threaded Hex Nut, For Use With Toro Lawn & Garden Tractors, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- GROTE Heavy Duty Mount, Black, .250", 115Lb, PK100 (83-6061)
- UWS Ntchd Utility Chest Box, 60", TBC-60-N-BLK (TBC-60-N-BLK)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 25’ ft Roll) (410-2425)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 16-13/16 In (PT320-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-27/32 In (BT9370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9112)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 3-11/32 In (PT8995-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- Baldwin Filters Automotive Hydraulic Filters