Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/8 x 9-17/32 In
Mfr # BT8418
Zoro # G5626302
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 2"
- Fluid Type Hydraulic
- Width 3 1/8 in
- Includes Integral Gasket
- Micron Rating 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8418
- Zoro # G5626302
- UPC # 791440056114
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 2" |
Width | 3 1/8 in |
Height | 9 17/32 in |
Outside Dia. | 3 1/8 in |
Length | 9 17/32 in |
Thread Size | 2-12 |
Outside Diameter | 3 1/8 in |
Overall Height | 9 17/32 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Micron Rating | 9.8 |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
For Use With | Caterpillar Equipment |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 9 17/32 in, Length 9 17/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Includes Integral Gasket, For Use With Caterpillar Equipment, Thread Size 2-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt V-Belt, Ax90 (AX90)
- MAXXIMA Work Light, LED, 3200 lm, Rectangular (MWL-57-A)
- MOTORCRAFT Motorcraft Sae 10W-40 Api Sn, XO10W40Q1P (XO10W40Q1P)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-7/64 in. H (220350-02)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT9418)
- MAIN FILTER ZINGA LE25 Replacement/Interchange Spin-On Filter (MF0058070)
- Baldwin Filters Automotive Hydraulic Filters