Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/8 x 8-1/4 In
Mfr # H9073
Zoro # G0337522
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Gasket
- Micron Rating 5
- Inside Dia. 1 11/16 in
- Width 3 1/8 in
- Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # H9073
- Zoro # G0337522
- UPC # 791440029637
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 11/16 in |
Width | 3 1/8 in |
Length | 8 1/4 in |
Outside Dia. | 3 1/8 in |
Height | 8 1/4 in |
Outside Diameter | 3 1/8 in |
Overall Height | 8 1/4 in |
Inside Diameter | 1 11/16 in |
Details
Item | Hydraulic Filter |
Includes | Integral Gasket |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
For Use With | Caterpillar, CMI Equipment |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | CMI |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 8 1/4 in, Length 8 1/4 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, For Use With Caterpillar, CMI Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Evolution Wiper Blade, 4844 (4844)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- BUYERS PRODUCTS TOW HOOK NORMAL RIGHT-HAND PL FNSH (B2800ARH)
- ILC Replacement for Shindengen SH650D-11 Regulator and Rectifier (WX-VGHS-2)
- BALDWIN FILTERS Hydraulic Filter, Element, 18-1/2in. L (PT9487-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-25)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- MAIN FILTER OMSI 40320007 Replacement/Interchange Spin-On Filter (MF0058011)
- Baldwin Filters Automotive Hydraulic Filters