Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/8 x 4-5/8 In
Mfr # H9071
Zoro # G5836625
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Description/Special Features Wire Mesh Supported Hydraulic Element
- Outside Dia. 3 1/8 in
- Fluid Type Hydraulic
- Includes Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9071
- Zoro # G5836625
- UPC # 791440029613
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 1/8 in |
Width | 3 1/8 in |
Inside Dia. | 1 11/16 in |
Length | 4 5/8 in |
Height | 4 5/8 in |
Overall Height | 4 5/8 in |
Inside Diameter | 1 11/16 in |
Outside Diameter | 3 1/8 in |
Details
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Micron Rating | 8 |
Item | Hydraulic Filter |
For Use With | Bomag Paving Equipment, J.C. Bamford, V.M.E., Volvo Equipment |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 8 micron |
Compatible Vehicle Make | Bomag, JCB, V.M.E, Volvo |
Absolute Filter Rating | 8 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 4 5/8 in, Length 4 5/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, For Use With Bomag Paving Equipment, J.C. Bamford, V.M.E., Volvo Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1329)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P764729 (P764729)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-1/16 In (PT285)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 5 In (PT765)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 5-15/16 In (PT82-HD10)
- BALDWIN FILTERS MAX. PERF. GLASS HYDRAULIC SPIN-ON (BT8309-MPG)
- MAIN FILTER CIM-TEK 70060 Replacement/Interchange Spin-On Filter (MF0411011)
- Baldwin Filters Automotive Hydraulic Filters