Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/8 x 16-7/8 In
Mfr # H9084
Zoro # G2793061
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Gasket
- Fluid Type Hydraulic
- Outside Dia. 3 1/8 in
- Inside Dia. 1 11/16 in
- Description/Special Features Wire Mesh Supported Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9084
- Zoro # G2793061
- UPC # 791440029743
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 1/8 in |
Inside Dia. | 1 11/16 in |
Length | 16 7/8 in |
Width | 3 1/8 in |
Height | 16 7/8 in |
Overall Height | 16 7/8 in |
Inside Diameter | 1 11/16 in |
Outside Diameter | 3 1/8 in |
Details
Includes | Integral Gasket |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Micron Rating | 5 |
Filter Design | Cartridge |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Pall |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 16 7/8 in, Length 16 7/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Booster Cable, 500A 15Ft, 5 AWG (6159)
- BUYERS PRODUCTS 18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732305)
- EXTREME MAX Extreme Max 5001.1367 Tri-Ball Trailer Hitch with Tow Hook (5001.1367)
- WEATHER GUARD Cab Protector, Steel, 70-1/2 x28-1/2, Black (1906-5-02)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD5)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-1/4 In (BT357)
- BALDWIN FILTERS Hydraulic Filter, 3-3/34 x 9-17/32 In (BT9433)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8969-MPG)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- Baldwin Filters Automotive Hydraulic Filters