Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/8 x 16-7/8 In
Mfr # H9083
Zoro # G5702681
original price:
$169.99
11% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Hydraulic Element
- Outside Dia. 3 1/8 in
- Fluid Type Hydraulic
- Height 16 7/8 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # H9083
- Zoro # G5702681
- UPC # 791440029736
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 1/8 in |
Height | 16 7/8 in |
Width | 3 1/8 in |
Inside Dia. | 1 11/16 in |
Length | 16 7/8 in |
Inside Diameter | 1 11/16 in |
Outside Diameter | 3 1/8 in |
Overall Height | 16 7/8 in |
Details
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Includes | Integral Gasket |
Compatible Vehicle Make | Pall |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 16 7/8 in, Length 16 7/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN License Lamp Lense, 68169 (68169)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- ZEROSTART Engine Heater - 1000W 120V, Plate Allis Chalmers (3500014)
- VALTERRA 30A - 50A DETACHABLE ADAPTER PLUG, BULK (A10-3050DA)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8501-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-7/8 In (PT716)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9079)
- MAIN FILTER DONALDSON/FBO/DCI P165569 Replacement/Interchange Spin-On Filter (MF0575556)
- Baldwin Filters Automotive Hydraulic Filters