Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/8 x 12-31/32 In
Mfr # H9078
Zoro # G6227916
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 31/32 in
- Includes Integral Gasket
- Inside Dia. 1 11/16 in
- Filter Design Cartridge
- Outside Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9078
- Zoro # G6227916
- UPC # 791440029682
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 12 31/32 in |
Inside Dia. | 1 11/16 in |
Outside Dia. | 3 1/8 in |
Height | 12 31/32 in |
Width | 3 1/8 in |
Outside Diameter | 3 1/8 in |
Inside Diameter | 1 11/16 in |
Overall Height | 12 31/32 in |
Details
Item | Hydraulic Filter |
Includes | Integral Gasket |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Micron Rating | 5 |
Fluid Type | Hydraulic |
For Use With | Wirtgen Milling Machines |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Wirtgen |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 12 31/32 in, Length 12 31/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, For Use With Wirtgen Milling Machines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Drct-Wld Sq. Jck Gears for 28512 (28950)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63832 (G63832)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- RANCH HAND VARIOUS UNIVERSAL FOG LIGHT BRACKET (SET OF 2) (LBUNA1BP)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT9364)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 4-3/32 In (BT8908)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-5/8 In (PT8350)
- BALDWIN FILTERS Hydraulic Fluid Filter, 6 x 14-1/2" (PT119-5)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 11-13/16 In (PT8889)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- Baldwin Filters Automotive Hydraulic Filters