Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 9-5/32 In
Mfr # PT8363
Zoro # G1839451
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Includes (2) Attached Grommet
- Height 9 5/32 in
- Fluid Type Hydraulic
- Inside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8363
- Zoro # G1839451
- UPC # 791440045095
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 5/32 in |
Inside Dia. | 1 9/16 in |
Length | 9 5/32 in |
Outside Dia. | 3 15/16 in |
Width | 3 15/16 in |
Inside Diameter | 1 9/16 in |
Overall Height | 9 5/32 in |
Outside Diameter | 3 15/16 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Includes | (2) Attached Grommet |
Fluid Type | Hydraulic |
Micron Rating | 7 |
Description/Special Features | Hydraulic Element |
For Use With | Caterpillar Equipment, Schroeder Hydraulic Systems |
Compatible Vehicle Make | Grove, Schroeder |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 12 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 12, Height 9 5/32 in, Length 9 5/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 9/16 in, Includes (2) Attached Grommet, For Use With Caterpillar Equipment, Schroeder Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-120 (PS-120)
- VELVAC 7-Way Socket Circuit Tester (057119)
- A & I PRODUCTS Pin, Rotary Cutter Blade 3.7" x3.7" x2.5" (A-15803WD)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating (BT287-10)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9429-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8445)
- WIX FILTERS Indl Hydraulic Applications, A02A60T (A02A60T)
- Baldwin Filters Automotive Hydraulic Filters