Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 9-1/4 In
Mfr # PT830610
Zoro # G3215283
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Length 9 1/4 in
- Outside Dia. 3 15/16 in
- Inside Dia. 1 15/16 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT830610
- Zoro # G3215283
- UPC # 791440029118
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 9 1/4 in |
Outside Dia. | 3 15/16 in |
Inside Dia. | 1 15/16 in |
Width | 3 15/16 in |
Height | 9 1/4 in |
Inside Diameter | 1 15/16 in |
Overall Height | 9 1/4 in |
Outside Diameter | 3 15/16 in |
Details
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | (2) Attached End Seals |
Filter Design | Cartridge |
Micron Rating | 9.8 |
For Use With | Zinga Hydraulic Applications |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Zinga |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 25 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 9 1/4 in, Length 9 1/4 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 15/16 in, Includes (2) Attached End Seals, For Use With Zinga Hydraulic Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- SPEC-D TUNING 99-04 Ford F250 Rivet Grille- Glossy Black (HG-F25099JMSS-HJ)
- WALKER Gasket, 31533 (31533)
- AGS Brass Brake Line Union, 1/4 (7/16-24 Inverted), 10/bag (BLU-4)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 14-3/16 In (PT9376)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8307-MPG (BT8307-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-17/32 x 5-7/16 In (PT9225)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- DONALDSON Duramax Filter (P170949)
- Baldwin Filters Automotive Hydraulic Filters