Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 9-1/2 In
Mfr # BT8397-MPG
Zoro # G2657225
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Includes Integral Gasket
- Length 9 1/2 in
- Outside Dia. 3 15/16 in
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8397-MPG
- Zoro # G2657225
- UPC # 791440051850
- Country of Origin Mexico
- Category Automotive Hydraulic Filters
Dimensions
Length | 9 1/2 in |
Outside Dia. | 3 15/16 in |
Width | 3 15/16 in |
Height | 9 1/2 in |
Thread Size - Automotive Filters | 1-1/2" |
Thread Size | 1 1/2"-16 |
Overall Height | 9 1/2 in |
Outside Diameter | 3 15/16 in |
Details
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Filter Design | Spin-On |
Item | Hydraulic Filter |
For Use With | John Deere Equipment |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | John Deere |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 9 1/2 in, Length 9 1/2 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Includes Integral Gasket, For Use With John Deere Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Rear Engine Frame Gas (72011G01)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 5’ ft Roll) (CAR-20-05-35)
- AMERICAN POWER PULL Cable Puller 4 Ton (18650)
- SPECTRA PREMIUM Fuel Tank, Cr2F (CR2F)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 8-15/16 In (BT425)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8844)
- BALDWIN FILTERS Hydraulic Spin-On, BT23540 (BT23540)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- MAIN FILTER WIX A02A10G Replacement/Interchange Spin-On Filter (MF0058003)
- Baldwin Filters Automotive Hydraulic Filters