Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 5-15/16 In
Mfr # PT82-HD10
Zoro # G9520192
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 15/16 in
- Filter Design Cartridge
- Height 5 15/16 in
- Fluid Type Hydraulic
- Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT82-HD10
- Zoro # G9520192
- UPC # 791440001046
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 15/16 in |
Height | 5 15/16 in |
Width | 3 15/16 in |
Length | 5 15/16 in |
Inside Dia. | 1 1/16 in |
Outside Diameter | 3 15/16 in |
Overall Length | 5 15/16 in |
Inside Diameter | 1 1/16 in |
Overall Width | 3 15/16 in |
Overall Height | 5 15/16 in |
Details
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | (4) Gaskets Included |
Description/Special Features | Hydraulic Element |
Micron Rating | 6 |
For Use With | PT82-HD Akerman, Allis Chalmers, Case, Caterpillar, Clark, Deutz, Link-Belt EquipmentPT82-HD10 Case, Ingersoll-Rand Equipment |
Absolute Filter Rating | 6 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 6, Height 5 15/16 in, Length 5 15/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 1/16 in, Includes (4) Gaskets Included, For Use With PT82-HD Akerman, Allis Chalmers, Case, Caterpillar, Clark, Deutz, Link-Belt EquipmentPT82-HD10 Case, Ingersoll-Rand Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA VALTERRA LLC T10036VP Sewer Waste Valve Handle (V46-T10036VP)
- GROTE Warning Light, LED, Ambr, Mag, Rnd, 4-1/4 Dia (77913)
- BUYERS PRODUCTS JACK, SQ 2-1/2in TUBE, SIDE WIND, 26in TRVL (0091340)
- MANN FILTER 14-16 Audi A3-Tt/Vw Beetle-Golf-Jetta-Pa Fuel Filtr Elmt, Pu8028 (PU8028)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT8989-MPG)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9073)
- MAIN FILTER GRESEN K23018 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters