Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 18-1/2 In
Mfr # PT757-10
Zoro # G0805007
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 1/2 in
- Description/Special Features Hydraulic Element
- Length 18 1/2 in
- Includes (2) Attached Grommet
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT757-10
- Zoro # G0805007
- UPC # 791440008229
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 18 1/2 in |
Length | 18 1/2 in |
Width | 3 15/16 in |
Outside Dia. | 3 15/16 in |
Inside Dia. | 1 19/32 in |
Outside Diameter | 3 15/16 in |
Overall Height | 18 1/2 in |
Inside Diameter | 1 19/32 in |
Details
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Includes | (2) Attached Grommet |
Filter Design | Cartridge |
Micron Rating | 9.8 |
Fluid Type | Hydraulic |
For Use With | Schroeder Hydraulic Systems |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 25 micron |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Schroeder |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 18 1/2 in, Length 18 1/2 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 19/32 in, Includes (2) Attached Grommet, For Use With Schroeder Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Nylon, Tube Nut, 3/8" (016160)
- AFTERMARKET Fits Ford Tractor Fuel Filter 83937061 C7NN9176A 2000 3000 4000 2600 3600 4600 5 (AT13387)
- LOCTITE Loctite 21351 Rear Window Defogger Tab Adhesive (LOC-21351)
- SYNERGY TRACK BAR STEERING STABILIZER MOUNT STUD 07 WRANGLER JKJKUJLJLU (8806-01)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT433)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8878MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- DONALDSON Hydraulic Filter, Spin-On, P573998 (P573998)
- Baldwin Filters Automotive Hydraulic Filters