Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 17-15/16 In
Mfr # PT8305
Zoro # G2932106
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17 15/16 in
- Description/Special Features Hydraulic Element
- Micron Rating 5
- Filter Design Cartridge
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT8305
- Zoro # G2932106
- UPC # 791440029101
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 17 15/16 in |
Inside Dia. | 2 9/32 in |
Width | 3 15/16 in |
Length | 17 15/16 in |
Outside Dia. | 3 15/16 in |
Overall Width | 3 15/16 in |
Inside Diameter | 2 9/32 in |
Overall Height | 17 15/16 in |
Overall Length | 17 15/16 in |
Outside Diameter | 3 15/16 in |
Details
Description/Special Features | Hydraulic Element |
Micron Rating | 5 |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Vickers Hydraulic Applications |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 17 15/16 in, Length 17 15/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 2 9/32 in, Includes -, For Use With Vickers Hydraulic Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1090 (15430)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- GATES Classical Section Wrapped V-Belt, B62 (B62)
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8309MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9083)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD10)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 5-9/32 In (PT8485)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9181)
- Baldwin Filters Automotive Hydraulic Filters