Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/32 x 6-15/32 In
Mfr # PT377-10
Zoro # G5590164
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/32 in
- Description/Special Features Hydraulic Element
- Outside Dia. 3 1/32 in
- Filter Design Cartridge
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT377-10
- Zoro # G5590164
- UPC # 791440004382
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 1/32 in |
Outside Dia. | 3 1/32 in |
Inside Dia. | 1 1/4 in |
Length | 6 15/32 in |
Height | 6 15/32 in |
Overall Height | 6 15/32 in |
Outside Diameter | 3 1/32 in |
Inside Diameter | 1 1/4 in |
Details
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Micron Rating | 9.8 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Attached End Seals, G458 Furnished Gasket |
For Use With | Michigan Fluid Power Systems |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Michigan |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 6 15/32 in, Length 6 15/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Inside Dia. 1 1/4 in, Includes Attached End Seals, G458 Furnished Gasket, For Use With Michigan Fluid Power Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Alternator For 10Si Delco 1-Wire 63 Amp With Tach R-Terminal Stud On Rear (400-12393)
- FARIA BEEDE INSTRUMENTS Gauge-Trim Merc Yam Volvo, #19005 (19005)
- MEGUIARS Meguiar's M-5016 Boat/RV Cleaner Wax - Liquid, 16 oz. (M5016)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 12V, Short Shaft, For Models 100, 300, 400, 500, 900 (7100004)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9349-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-On, BT23542-MPG (BT23542-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- MAIN FILTER CIM-TEK 70162 Replacement/Interchange Spin-On Filter (MF0058063)
- Baldwin Filters Automotive Hydraulic Filters