Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/32 x 4-3/32 In
Mfr # BT8908
Zoro # G9520427
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 3/4"
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Spin-on
- Width 3 1/32 in
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8908
- Zoro # G9520427
- UPC # 791440067226
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Width | 3 1/32 in |
Outside Dia. | 3 1/32 in |
Length | 4 3/32 in |
Height | 4 3/32 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 1/32 in |
Overall Height | 4 3/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 4 3/32 in, Length 4 3/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Integral Gasket, For Use With Kubota Excavators, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10 (503-10PK)
- TRAILFX TOOL BOX, 90 TOP MOUNT BOX (170901)
- MAHLE Engine Cylinder Head Gasket, 54249 (54249)
- HTI 48" Wood Shaft, Metal Tip Handle (MTH-48W)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 5-9/32 In (PT8485)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Hydraulic Filter, 3 x 5-21/32 In (PT480)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- DONALDSON Duramax Filter (P173689)
- Baldwin Filters Automotive Hydraulic Filters