Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/32 x 3-1/2 In
Mfr # BT8323
Zoro # G1666603
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Height 3 1/2 in
- Description/Special Features Hydraulic Spin-on
- Outside Dia. 3 1/32 in
- Thread Size - Automotive Filters 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8323
- Zoro # G1666603
- UPC # 791440038912
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 3 1/2 in |
Outside Dia. | 3 1/32 in |
Thread Size - Automotive Filters | 3/4" |
Width | 3 1/32 in |
Length | 3 1/2 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 1/32 in |
Overall Height | 3 1/2 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 3 1/2 in, Length 3 1/2 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Integral Gasket, For Use With Bush Hog Lawn Tractors, Zinga Hydraulic Systems, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- COUNTERACT Wheel Centering Sleeves 6 x 20mm, PK 6 (WCS-B20)
- A & I PRODUCTS Antenna, WFC697 Wi-Fi Camera 6" x2" x2" (A-ANT311)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- BALDWIN FILTERS Hydraulic Filter, 3-9/32 x 4-9/16 In (PT691)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- Baldwin Filters Automotive Hydraulic Filters