Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/32 x 2-7/32 In
Mfr # BT8386
Zoro # G9524767
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Breather Element
- Width 3 1/32 in
- Includes Adapter Seal
- Filter Design Cartridge
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8386
- Zoro # G9524767
- UPC # 791440050594
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 1/32 in |
Height | 2 7/32 in |
Length | 2 7/32 in |
Outside Dia. | 3 1/32 in |
Inside Dia. | 1 19/32 in |
Overall Height | 2 7/32 in |
Inside Diameter | 1 19/32 in |
Outside Diameter | 3 1/32 in |
Details
Description/Special Features | Hydraulic Breather Element |
Item | Hydraulic Filter |
Includes | Adapter Seal |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
For Use With | Clark Lift Trucks |
Compatible Vehicle Make | Clark |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Trucks |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Breather Element, Height 2 7/32 in, Length 2 7/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Inside Dia. 1 19/32 in, Includes Adapter Seal, For Use With Clark Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8571)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47019)
- SACHS Atf, S671090312 (S671090312)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9407-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 10-3/16 In (PT554)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (PT8425)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- Baldwin Filters Automotive Hydraulic Filters