Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/2 x 9-9/32 In
Mfr # PT8470
Zoro # G0626044
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Outside Dia. 3 1/2 in
- Inside Dia. 1 9/16 in
- Width 3 1/2 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8470
- Zoro # G0626044
- UPC # 791440061460
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 1/2 in |
Inside Dia. | 1 9/16 in |
Width | 3 1/2 in |
Height | 9 9/32 in |
Length | 9 9/32 in |
Outside Diameter | 3 1/2 in |
Overall Height | 9 9/32 in |
Inside Diameter | 1 9/16 in |
Details
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Includes | (2) Attached Grommet |
Micron Rating | 45 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Compatible Vehicle Make | Parker Hannifin |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 45 micron |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 20 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 45, Height 9 9/32 in, Length 9 9/32 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 9/16 in, Includes (2) Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO PRO SERIES BLADDER JACK (ESC92040)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- MILTON Replacement Air Chuck Tip, PK10 (691)
- BARGMAN Tekonsha 3031-P Brake Control Wiring Adapter - 2-Plug, Toyota Tacoma 2015-2018 (3031-P)
- BALDWIN FILTERS Hydraulic Fluid Filter, 6 x 14-1/2" (PT119-5)
- BALDWIN FILTERS Hydraulic Filter, Element, 18-1/2in. L (PT9487-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 6-21/32 In (PT7616)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8501-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele., PT23516-MPG (PT23516-MPG)
- MAIN FILTER SULLAIR 408242 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters