Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/2 x 14-3/16 In
Mfr # PT9376
Zoro # G1250234
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 1/2 in
- Filter Design Cartridge
- Width 3 1/2 in
- Inside Dia. 1 7/8 in
- Length 14 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9376
- Zoro # G1250234
- UPC # 791440078949
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 1/2 in |
Width | 3 1/2 in |
Inside Dia. | 1 7/8 in |
Length | 14 3/16 in |
Height | 14 3/16 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1 7/8 in |
Overall Height | 14 3/16 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 30, Height 14 3/16 in, Length 14 3/16 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 7/8 in, Includes (2) Attached Grommet, (2) O-Rings, For Use With John Deere Excavators, Loaders, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Form, 2 Ply, Carbonless (2048)
- OEMTOOLS 5 Gallon Tire Bead Seater. (24449)
- ASP ASP:Nissan Frontier Pathfinder Van ign automatic (ASP-C-16-137)
- TIMKEN Differential Pinion Race - Rear Inner, HM803110 (HM803110)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7 In (BT351-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 5-1/16 In (P203-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- Baldwin Filters Automotive Hydraulic Filters