Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/2 x 12-29/32 In
Mfr # PT9199
Zoro # G5525825
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Outside Dia. 3 1/2 in
- Filter Design Cartridge
- Inside Dia. 1 31/32 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9199
- Zoro # G5525825
- UPC # 791440071360
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 1/2 in |
Inside Dia. | 1 31/32 in |
Width | 3 1/2 in |
Height | 12 29/32 in |
Length | 12 29/32 in |
Inside Diameter | 1 31/32 in |
Outside Diameter | 3 1/2 in |
Overall Height | 12 29/32 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Argo |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 12 29/32 in, Length 12 29/32 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 31/32 in, Includes -, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Fuel Injection Fitting Ford (518495)
- FABTECH 11-14 SILVERADO/SIERRA 2500/3500 UCA REPLACEMENT BUSHING KIT (FTS98019)
- MILWAUKEE TOOL 5-Piece Demolition SAWZALL Blade Set (49-22-1105)
- BACKRACK 09-C RAM BACKRACK FRAME - SHORT, HDW KIT REQ - 50117, 50127 (15026)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 7-15/16 In (PT9248)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 3-13/16 In (BT9561)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8878MPG)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- Baldwin Filters Automotive Hydraulic Filters