Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 9-19/32 In
Mfr # BT9366-MPG
Zoro # G3172294
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-3/8"
- Width 3 11/16 in
- Includes Integral Gasket, Viton O-Ring
- Filter Design Spin-On
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9366-MPG
- Zoro # G3172294
- UPC # 791440078437
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-3/8" |
Width | 3 11/16 in |
Length | 9 19/32 in |
Height | 9 19/32 in |
Outside Dia. | 3 11/16 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 9 19/32 in |
Details
Includes | Integral Gasket, Viton O-Ring |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Micron Rating | 5 |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Fluid Type | Hydraulic |
For Use With | Caterpillar Equipment, Trucks |
Compatible Vehicle Make | Caterpillar |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Trucks |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 9 19/32 in, Length 9 19/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Viton O-Ring, For Use With Caterpillar Equipment, Trucks, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Oil Filter Oem, W719/45 (W719/45)
- BUYERS PRODUCTS 18x24x48 Inch White Steel Underbody Truck Box (1708410)
- BALDWIN FILTERS Air Filter, 4-23/32 x 12-25/32 in. (RS5443)
- VELVAC Replacement Gasket For No-Vented Cap (601069)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 4-3/16 In (PT9416-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 4-3/32 In (BT8908)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8310MPG)
- BALDWIN FILTERS Lube Spin-On, BT23611 (BT23611)
- MAIN FILTER WIX A06A10G Replacement/Interchange Spin-On Filter (MF0058050)
- Baldwin Filters Automotive Hydraulic Filters