Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 8-5/32 In
Mfr # BT8474
Zoro # G9519885
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G381-A Integral Gasket
- Width 3 11/16 in
- Height 8 5/32 in
- Description/Special Features Hydraulic Spin-on
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8474
- Zoro # G9519885
- UPC # 791440061514
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 11/16 in |
Height | 8 5/32 in |
Outside Dia. | 3 11/16 in |
Length | 8 5/32 in |
Thread Size - Automotive Filters | 3/4" |
Thread Size | 3/4"-14 |
Overall Height | 8 5/32 in |
Outside Diameter | 3 11/16 in |
Details
Includes | G381-A Integral Gasket |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Micron Rating | 18 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | MP Filtri |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 18 micron |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 40 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 8 5/32 in, Length 8 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Vacuum Connector/Cap Assortment, 280 pcs. (8675)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-7/64 in. H (220350-02)
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter (MF0057995)
- MOTIVE PRODUCTS Universal Brake Bleeder Kit (0250-MTV)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 11-15/16 In (PT8480)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT9418)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 2-17/32 In (PT558)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-11/32 In (BT8904-MPG)
- Baldwin Filters Automotive Hydraulic Filters