Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 8-5/32 In
Mfr # BT8473
Zoro # G9519842
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Outside Dia. 3 11/16 in
- Height 8 5/32 in
- Includes G381-A Integral Gasket
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8473
- Zoro # G9519842
- UPC # 791440061507
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 11/16 in |
Height | 8 5/32 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 3/4" |
Length | 8 5/32 in |
Thread Size | 3/4"-14 |
Overall Height | 8 5/32 in |
Outside Diameter | 3 11/16 in |
Details
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Includes | G381-A Integral Gasket |
Fluid Type | Hydraulic |
Micron Rating | 9.8 |
Filter Design | Spin-On |
Compatible Vehicle Make | MP Filtri |
Nominal Filter Rating | 9.8 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 27 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 8 5/32 in, Length 8 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump - 24V - 6 GPM - 70 PSI (P602J-219N-3A)
- COUNTERACT Wheel Centering Sleeves 6 x 20mm, PK 6 (WCS-B20)
- AUTO VENTSHADE 06-11 CHEVROLET HHR 4PC ORIGINAL VENTVISOR-SMOKE (94318)
- ASTRO PNEUMATIC Wheel Weight Balance Hammer Pliers (9507)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8329)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- MAIN FILTER SULLAIR 408242 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters