Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 8-25/32 In
Mfr # BT8903
Zoro # G4541765
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Micron Rating 18
- Filter Design Spin-On
- Length 8 25/32 in
- Description/Special Features Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8903
- Zoro # G4541765
- UPC # 791440066663
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 8 25/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 25/32 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 8 25/32 in |
Details
Fluid Type | Hydraulic |
Micron Rating | 18 |
Filter Design | Spin-On |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Includes | G381-A Integral Gasket |
For Use With | Industrial Applications |
Nominal Filter Rating | 18 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 40 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 8 25/32 in, Length 8 25/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Industrial Applications, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Kit-Oil, Pf2129G (PF2129G)
- ADVICS A6F048 OE Disc Brake Rotor (A6F048)
- OTC Tubular Spanner Wrench (1929)
- SPARTAN POWER 25 Feet of Black 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG25FTBLACK)
- BALDWIN FILTERS Power Steering Element Filter, 3-31/32 In (P106-HD)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 x 6-21/32 In (PT9304-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-17/32 In (BT8873)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8962-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- Baldwin Filters Automotive Hydraulic Filters