Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 8-23/32 In
Mfr # BT778
Zoro # G4632887
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 23/32 in
- Width 3 11/16 in
- Thread Size - Automotive Filters 1"
- Filter Design Spin-On
- Length 8 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT778
- Zoro # G4632887
- UPC # 791440008434
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 23/32 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 1" |
Length | 8 23/32 in |
Outside Dia. | 3 11/16 in |
Thread Size | 1-12 |
Overall Height | 8 23/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | 15 psid Front-End Check Valve, 30 psid Bypass Valve |
Micron Rating | 9.8 |
For Use With | Allis Chalmers, Deutz Equipment |
Nominal Filter Rating | 9.8 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 27 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Allis-Chalmers |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 8 23/32 in, Length 8 23/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 15 psid Front-End Check Valve, 30 psid Bypass Valve, For Use With Allis Chalmers, Deutz Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Valve Installer (29850)
- WIX FILTERS Air Filter #Wix 42487 (42487)
- PLEWS-EDELMANN DUAL FOOT GAUGE 120PSI (17525)
- WESTWARD Med Duty Boost Cable Clamp, 500A, PR (23PC46)
- BALDWIN FILTERS Hydraulic Filter, 2-7/16 in. O.D. (PT9481-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8898)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- MAIN FILTER CIM-TEK 70135 Replacement/Interchange Spin-On Filter (MF0057997)
- Baldwin Filters Automotive Hydraulic Filters