Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 8-1/16 In
Mfr # BT8509-MPG
Zoro # G1186735
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 11/16 in
- Fluid Type Hydraulic
- Includes Integral Gasket
- Filter Design Spin-On
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8509-MPG
- Zoro # G1186735
- UPC # 791440063600
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 11/16 in |
Outside Dia. | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 1/16 in |
Height | 8 1/16 in |
Thread Size | 1 1/2"-16 |
Overall Height | 8 1/16 in |
Outside Diameter | 3 11/16 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Micron Rating | 5 |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Pall |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 8 1/16 in, Length 8 1/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Reliant Premium Diesel Engine Oil SAE 15W40 - 12/1 Quart Case (52006)
- DEVILBISS AUTOMOTIVE REFINISHING JGA-156-K10 SPRING CLIP (DV191972)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- AP PRODUCTS AP Products 014-136454 Electric Trailer Brake Replacement Parts 10" x 2.25" - Magnet Kit (014-136454)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8841-MPG (BT8841-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9049)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8851-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8309MPG)
- DONALDSON Hydraulic Filter, Strainer, P169016 (P169016)
- Baldwin Filters Automotive Hydraulic Filters