Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 7-1/8 In
Mfr # BT305
Zoro # G1480087
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G381-A Attached Gasket
- Micron Rating 9.8
- Thread Size - Automotive Filters 1-1/8"
- Outside Dia. 3 11/16 in
- Height 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT305
- Zoro # G1480087
- UPC # 791440038059
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Outside Dia. | 3 11/16 in |
Height | 7 1/8 in |
Width | 3 11/16 in |
Length | 7 1/8 in |
Thread Size | 1 1/8"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 1/8 in |
Details
Includes | G381-A Attached Gasket |
Micron Rating | 9.8 |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
For Use With | Caterpillar Equipment |
Absolute Filter Rating | 27 micron |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 9.8 micron |
Compatible Vehicle Make | Caterpillar |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 7 1/8 in, Length 7 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Attached Gasket, For Use With Caterpillar Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Curved Back Probe Set (23535)
- GATES 2160, BELT (2160)
- GREEN LEAF Wiring Harness 12V For Sprayer (WH 104 1PK)
- ILC Replacement For Genie Industries, 4Pk, Gr20 24 Volts (GR-20 24 VOLTS 4 PACK)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 5-5/32 In (PT9139)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 12-7/8 In (PT318-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-5/8 In (BT8314)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- Baldwin Filters Automotive Hydraulic Filters