Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 6-5/8 In
Mfr # BT342
Zoro # G9458084
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 20
- Filter Design Spin-On
- Width 3 11/16 in
- Fluid Type Hydraulic
- Length 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT342
- Zoro # G9458084
- UPC # 791440004009
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 11/16 in |
Length | 6 5/8 in |
Outside Dia. | 3 11/16 in |
Height | 6 5/8 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 5/8 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 6 5/8 in, Length 6 5/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, G381-A Integral Gasket, For Use With Ford Tractors, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Mini Fuses, 20A, PK5 (RPMINI20)
- POLY-PLANAR Rectangular Spa Speaker - Light Gray (SB44G2)
- OEMTOOLS Oil Funnel for Ford and Mazda (87020)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG65834)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-3/8 In (BT470)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT382)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- Baldwin Filters Automotive Hydraulic Filters