Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-7/8 In
Mfr # BT9382
Zoro # G1672912
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Description/Special Features Hydraulic Spin-on
- Thread Size - Automotive Filters 1-1/8"
- Includes G381-A Integral Gasket, Hex Nut
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9382
- Zoro # G1672912
- UPC # 791440079298
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Length | 5 7/8 in |
Height | 5 7/8 in |
Thread Size | 1 1/8"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 7/8 in |
Details
Filter Design | Spin-On |
Description/Special Features | Hydraulic Spin-on |
Includes | G381-A Integral Gasket, Hex Nut |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Hitachi Excavators |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Hitachi |
Compatible Vehicle Type | Construction Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 5 7/8 in, Length 5 7/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Hex Nut, For Use With Hitachi Excavators, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Locking Lifting Ring (35511)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- DISCO Hex Flange Bolt Assortment, 229 pcs. (8629)
- MIDLAND INDUSTRIES Midland Industries 620088 4 to 6 in. No. 88 620 Series Hose Clamp (620088)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9181)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9073)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters