Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-5/8 In
Mfr # BT8314
Zoro # G0365976
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 11/16 in
- Length 5 5/8 in
- Height 5 5/8 in
- Width 3 11/16 in
- Micron Rating 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8314
- Zoro # G0365976
- UPC # 791440029149
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 11/16 in |
Length | 5 5/8 in |
Height | 5 5/8 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/8" |
Thread Size | 1 1/8"-16 |
Overall Height | 5 5/8 in |
Outside Diameter | 3 11/16 in |
Details
Micron Rating | 9.8 |
Item | Hydraulic Filter |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Includes | G381-A Integral Gasket |
For Use With | Caterpillar Equipment |
Compatible Vehicle Make | Caterpillar |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 5 5/8 in, Length 5 5/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Caterpillar Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Windshield Washer, 16 oz., Plastic Bottle (M516)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 32366 (32366)
- SPEC-D TUNING 94-01 Dodge Ram Halo LED Projector (2LHP-RAM94G-TM)
- MAG 1 2.5 gal Bottle, Hydraulic Oil, 68 ISO Viscosity, 10W-20 SAE (MAG00522)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9079)
- BALDWIN FILTERS Hydraulic Filter, 3-5/32 x 12-15/16 In (PT9559-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8422-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-9/16 In (PT9196)
- BALDWIN FILTERS Hydraulic Filter, Element, 7-7/8in. L (PT9518-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- MAIN FILTER DONALDSON/FBO/DCI P562199 Replacement/Interchange Spin-On Filter (MF0057997)
- Baldwin Filters Automotive Hydraulic Filters