Baldwin Filters

Hydraulic Filter, 3-11/16 x 5-3/8 In


product price: $25.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 5 3/8 in
  • Thread Size - Automotive Filters 3/4"
  • Height 5 3/8 in
  • Fluid Type Hydraulic
  • Description/Special Features Hydraulic Spin-on
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 5 3/8 in
Thread Size - Automotive Filters 3/4"
Height 5 3/8 in
Width 3 11/16 in
Outside Dia. 3 11/16 in
Thread Size 3/4"-14
Outside Diameter 3 11/16 in
Overall Height 5 3/8 in

Details

Fluid Type Hydraulic
Description/Special Features Hydraulic Spin-on
Item Hydraulic Filter
Includes G381-A Integral Gasket
Filter Design Spin-On
Micron Rating 18
For Use With Afron Manlift
Compatible Vehicle Make Afron Manlift
Media Material Cellulose
Absolute Filter Rating 40 micron
Nominal Filter Rating 18 micron
Compatible Fluid Type Hydraulic Fluid
Compatible Engine Type Diesel Engines, Gasoline Engines
Product Type Hydraulic Filter
Standards ISO 9001:2015

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Afron Manlift, Thread Size 3/4 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.