Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-3/8 In
Mfr # BT8445
Zoro # G1827287
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G381-A Integral Gasket
- Filter Design Spin-On
- Description/Special Features Hydraulic Spin-on
- Thread Size - Automotive Filters 1"
- Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8445
- Zoro # G1827287
- UPC # 791440059788
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 5 3/8 in |
Height | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size | 1-12 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Includes | G381-A Integral Gasket |
Item | Hydraulic Filter |
Filter Design | Spin-On |
Description/Special Features | Hydraulic Spin-on |
Fluid Type | Hydraulic |
Micron Rating | 5 |
For Use With | Joy Compressors |
Compatible Vehicle Make | Joy |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 25 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Joy Compressors, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Oil Drain Plug, 090-033-1 (090-033-1)
- RACE SPORT 3A 110V To 12V/Ac To Dc Power Inverter (RS-A04)
- DEE ZEE LIQ/TRNS TANK 92 GAL (STEEL) LSHAPED 46.75IN STEEL (DZ92747S)
- CAR DEALER DEPOT Dual End Dust/Vent (244)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9084)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8307-MPG (BT8307-MPG)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters