Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-3/8 In
Mfr # BT526-10
Zoro # G3282876
original price:
$24.98
7% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/8 in
- Thread Size - Automotive Filters 1-1/4"
- Fluid Type Hydraulic
- Width 3 11/16 in
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT526-10
- Zoro # G3282876
- UPC # 791440006119
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 5 3/8 in |
Thread Size - Automotive Filters | 1-1/4" |
Width | 3 11/16 in |
Height | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Thread Size | 1 1/4"-12 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Details
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Micron Rating | 5 |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
For Use With | BT526 Allis Chalmers, Char-Lynn, Ingersoll-Rand, Massey Ferguson EquipmentBT526-10 Allis Chalmers, Blaw-Knox, Bobcat, Case, Char-Lynn, Gehl, Ingersoll-Rand, Massey Ferguson, New Holland Equipment |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Allis-Chalmers, Blaw-Knox, Bobcat, Case IH, Char-Lynn, GEHL, Massey Ferguson, New Holland |
Absolute Filter Rating | 25 micron |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With BT526 Allis Chalmers, Char-Lynn, Ingersoll-Rand, Massey Ferguson EquipmentBT526-10 Allis Chalmers, Blaw-Knox, Bobcat, Case, Char-Lynn, Gehl, Ingersoll-Rand, Massey Ferguson, New Holland Equipment, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE High Speed Buffing Cone, 2-1/2" Dia. (18-259)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- QUICKCABLE Copper Lug, 8 Gauge, #10, PK50 (5950-050C)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8320)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 3-5/8 In (PT9180)
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8414MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- Baldwin Filters Automotive Hydraulic Filters