Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-3/8 In
Mfr # BT274
Zoro # G7551031
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 3/8 in
- Description/Special Features Hydraulic Spin-on
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT274
- Zoro # G7551031
- UPC # 791440003354
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Length | 5 3/8 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-12 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Micron Rating | 23 |
Fluid Type | Hydraulic |
Includes | 10 psid Bypass Valve, G381-A Integral Gasket |
Filter Design | Spin-On |
For Use With | Case, International, Wayne Equipment |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 23 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Case IH, Navistar, Wayne |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 10 psid Bypass Valve, G381-A Integral Gasket, For Use With Case, International, Wayne Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTRACK AXLE Cv Axle Shaft, Ad-8080 (AD-8080)
- MILTON Single Head Dial Gage, 0-60 psi (S-932)
- 104+ PRODUCTS TREATMENT PERFORMNCE BST (10406)
- WALKER EXHAUST EXHAUST MUFFLER (18888)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8878MPG)
- Baldwin Filters Automotive Hydraulic Filters