Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-3/8 In
Mfr # BT111
Zoro # G4551775
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 18
- Description/Special Features Lube Spin-on
- Filter Design Spin-On
- Includes 20 psid Bypass Valve, G381-A Integral Gasket
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT111
- Zoro # G4551775
- UPC # 791440001497
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 11/16 in |
Height | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Thread Size - Automotive Filters | 3/4" |
Length | 5 3/8 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Description
Hydraulic Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, G381-A Integral Gasket, For Use With Ford Tractors, New Holland Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Balancing Beads, 12 oz., Glass (12oz. B)
- ZEROSTART Circulation Heater, Regulating Thermostat - 1500W 240V 6.3A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309052)
- LUMAPRO Miniature Lamp, 2232, 18W, S8, 28V, PK10 (2232-10PK)
- GARMIN Bail Mount with Quick-release Cradle (12-pin) (ECHOMAPPlus 9Xsv) (010-12673-03)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 12-3/8 In (B7162)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9047)
- MAIN FILTER PARKER 926541 Replacement/Interchange Spin-On Filter (MF0411119)
- Baldwin Filters Automotive Hydraulic Filters